Duct, Wiring, 37 mm W x 75 mm H x 2.00 M L

SKU: 07498374297
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: General Purpose Wiring Duct (metric)
Wall Type: Narrow Slot
Nominal Width: 37mm
Nominal Height: 75mm H
Nominal Length: 2m
Color: International Gray
Material: PVC
Cover Style: Flush (included)
Cover Part Number: C37IG2
Mounting: Mounting Holes
Wall Opening Size: 0.20 in. (5mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C
Temperature Rating - max: 50°C (122°F)
Flammability Rating: UL 94 V-0
Manufacturer Series: Panduct« Type MC
Duct: Type - General Purpose Wiring Duct metric; Wall Type - Narrow Slot; Nominal Width - 37mm W; Nominal Height - 75mm H; Nominal Length - 2.00M L; Color - International Gray; Material - PVC; Cover Style - Flush included; Cover Part Number - C37IG2; Mounting - Mounting Holes; Wall Opening Size - 0.20" 5mm Slot; Wall Opening Spacing - 0.50" 12.7mm O.C; Temperature Rating - max - 50 deg C 122 deg F; Flammability Rating - UL 94 V-0; Manufacturer Series - Panduct Type MC