Menu Search
PANDUIT #G.75X1.5LG6-A

Panduct® Duct, Wiring; PVC; Adhesive; Length: 6 ft.; WxH: 0.75 x 1.5 in.; Lt Gray

SKU # 07498354555 Manufacturer Series: Type G
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Light Gray
Nominal Width: 0.75 in.
Nominal Height: 1.5 in.
Cover Part Number: Type C, C.75LG6
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 0.80 in. (20.3mm) O.C.
Type: Wiring Duct
Wall Type: Wide Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush Cover
Mounting: Adhesive Back
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL