Menu Search
PANDUIT #MC50X50WH2

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; 50 x 50mm; White

SKU # 07498375246 Manufacturer Series: Type MC
RoHS Compliant
View more versions of this product
Nominal Width: 50mm
Nominal Height: 50mm
Color: White
Cover Part Number: C50WH2
Wall Opening Size: 0.20 in. (5.0mm) Slot
Wall Opening Spacing: 0.5 in. (12.7mm) O.C
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Length: 2m
Material: PVC
Cover Style: Flush (included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL