Menu Search

PANDUIT #G1.5X1.5LG6

Panduct® Duct, Wiring; PVC; Length: 6 ft.; WxH: 1.5 x 1.5 in.; Lt Gray

SKU: 07498354578
Manufacturer Series: Type G
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Wiring Duct
Wall Type: Wide Slot
Nominal Width: 1.5 in.
Nominal Height: 1.5 in.
Nominal Length: 6 ft.
Color: Light Gray
Material: PVC
Cover Style: Flush Cover
Cover Part Number: Type C, C1.5LG6
Mounting: Mounting Holes
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 0.80 in. (20.3mm) O.C.
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL Listed