Menu Search
PANDUIT #F2X2BL6

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; 2 x 2 in.; Black

SKU # 07498307470 Manufacturer Series: Type F
View more versions of this product
Color: Black
Nominal Height: 2 in.
Nominal Width: 2 in.
Cover Part Number: C2BL6
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL