Menu Search
PANDUIT #MC37X37IG2

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; 37 x 37mm; Intl Gray

SKU # 07498374295 Manufacturer Series: Type MC
RoHS Compliant
View more versions of this product
Nominal Height: 37mm
Nominal Width: 37mm
Color: International Gray
Cover Part Number: C37IG2
Wall Opening Size: 0.20 in. (5.0mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Length: 2m
Material: PVC
Cover Style: Flush (included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL