Menu Search
PANDUIT #D1.5X3BL6

Panduct® Duct, Wiring; PVC; Round Hole; Flush; 1.5 x 3 in.; Black

SKU # 07498321095 Manufacturer Series: Type D
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal Height: 3 in.
Color: Black
Cover Part Number: C1.5BL6
Type: Wiring Duct, General Purpose
Wall Type: Round Hole
Nominal Width: 1.5 in.
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0