Menu Search
Cable and Wire Management Ducts Duct Panduct® Duct, Wiring; PVC; Round Hole; Flush; 1.5 in. wide; 6 ft. long

PANDUIT

Panduct® Duct, Wiring; PVC; Round Hole; Flush; 1.5 in. wide; 6 ft. long

(8 Product Options) Manufacturer Series: Type D
  • Type: Wiring Duct, General Purpose
  • Wall Type: Round Hole
  • Nominal Width: 1.5 in.
  • Nominal Length: 6 ft.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wiring Duct, General Purpose
Wall Type: Round Hole
Nominal Width: 1.5 in.
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0