Menu Search
PANDUIT #HS3X4WH6NM

Panduct® Duct, Wiring; PVC; Solid; Hinged; No Mount; 3 x 4 in.; White

SKU # 07498346258 Manufacturer Series: Type HS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal Width: 3 in.
Nominal Height: 4 in.
Color: White
Cover Part Number: HC3WH6
Type: Wiring Duct, General Purpose
Wall Type: Solid
Nominal Length: 6 ft.
Material: PVC
Cover Style: Hinged (not included)
Mounting: Solid Back (No Mounting Holes)
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0