Menu Search
PANDUIT #H1.5X3WH6

Panduct® Duct, Wiring; PVC; Wide Slot; Hinged; 1.5 x 3 in.; White

SKU # 07498313864 Manufacturer Series: Type H
View more versions of this product
Nominal Height: 3 in.
Nominal Width: 1.5 in.
Color: White
Cover Part Number: HC1.5WH6
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 1 in. (25.4mm) O.C.
Type: Wiring Duct, General Purpose
Wall Type: Wide Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Hinged (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0