Menu Search
Cable and Wire Management Ducts Duct Panduct® Duct, Wiring; PVC; Wide Slot; Hinged

PANDUIT

Panduct® Duct, Wiring; PVC; Wide Slot; Hinged

(28 Product Options) Manufacturer Series: Type H
  • Type: Wiring Duct, General Purpose
  • Wall Type: Wide Slot
  • Nominal Length: 6 ft.
  • Material: PVC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wiring Duct, General Purpose
Wall Type: Wide Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Hinged (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0