Menu Search
PANDUIT #G2X2LG6EMI

Panduct® PanelMax™ Duct, Wiring; PVC; Wide Slot, Shielded; Flush; 2 x 2 in.; Lt Gray

SKU # 07498339256 Manufacturer Series: Type G
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Nominal Height: 2 in.
Type: Wiring Duct, General Purpose
Wall Type: Wide Slot, Shielded
Nominal Width: 2 in.
Nominal Length: 6 ft.
Color: Light Gray
Material: PVC
Cover Style: Flush (not included)
Cover Part Number: C2LG6
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0