Menu Search
PANDUIT #FS1.5X1.5LG6NM

Panduct® Duct, Wiring; PVC; Solid; Flush; No Mount; 1.5 x 1.5 in.; Lt Gray

SKU # 07498334034 Manufacturer Series: Type FS
View more versions of this product
Nominal Height: 1.5 in.
Nominal Width: 1.5 in.
Color: Light Gray
Cover Part Number: C1.5LG6
Type: Wiring Duct, General Purpose
Wall Type: Solid
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Solid Back (No Mounting Holes)
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0