Menu Search
Cable and Wire Management Ducts Duct #1X10-TEL-DUCT1X10-TEL-DUCT
ROYAL PIPE #1X10-TEL-DUCT1X10-TEL-DUCT

Pipe, Duct, Belled End, 10-ft L

SKU # 77255510120
Type: Telephone
Color: Orange
Material: PVC
Installation: Direct Burial or Concrete Encasement
Rating: Schedule 40
Trade Size: 1 in.
Length: 10 ft.
End Type: Belled