Menu Search
ROYAL PIPE #DU03010

Power and Communication

SKU # 77255516230
Type: Power and Communication
Material: PVC
Installation: Direct Burial or Concrete Encasement
Rating: DB2
Trade Size: 3 in.
Length: 10 ft.
End Type: Belled