Menu Search
ROYAL PIPE #DU04010

Power and Communication

SKU # 77255516270
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Communication
Material: PVC
Installation: Direct Burial or Concrete Encasement
Rating: DB2
Trade Size: 4 in.
Length: 10 ft.
End Type: Belled