Menu Search

ROYAL PIPE #DU06020

Power and Communication

SKU: 77255516300
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Power and Communication
Material: PVC
Installation: Direct Burial or Concrete Encasement
Rating: DB2
Trade Size: 6 in.
Length: 20 ft.
End Type: Belled
Description
Duct: Type - Power and Communication; Material - PVC; Installation - Direct Burial or Concrete Encasement; Rating - DB2; Trade Size - in - 6; Length - 20-ft; End Type - Belled