Menu Search
THOMAS & BETTS #TYD3X3NPG6

Ty-Duct Wiring Duct, Narrow Slotted, Gray, PVC, 6 ft L

SKU # 78621009217
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wiring Duct
Wall Type: Narrow Slotted
Nominal Width: 3.00 in. W
Nominal Height: 3.00 in. H
Nominal Length: 6 ft.
Color: Gray
Material: PVC
Cover Style: Flush (Included)
Cover Part Number: TYD3CPG6
Mounting: Mounting Holes
Wall Opening Size: 0.10 in. (2.5mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Temperature Rating - max: -40 to 60 deg C
Flammability Rating: UL 94 V-0
Installation: V-Shaped Slot Lead
Length: 6 ft.

T&B TYD3X3NPG6 3X3 NARROW SLOT GRAY