Menu Search
WIELAND ELECTRIC #34.286.5050.0

Duct, Wiring, 2.00 in. W x 2.00 in. H x 2.00 M L

SKU # 29843001731
Type: Wiring Duct
Wall Type: Slotted
Nominal Width: 2 in.
Nominal Height: 2 in.
Nominal Length: 2m
Color: Gray
Material: Vinyl
Wall Opening Size: 0.20 in. (5.0mm) Slot
Wall Opening Spacing: 0.49 in. (12.5mm) O.C.
Temperature Rating - max: 65.5°C (150°F)
Flammability Rating: UL 94 V-0