Menu Search
Duct Duct, Wiring, 3.00 in. W x 3.00 in. H x 2.00 M L
WIELAND #34.286.7575.0

Duct, Wiring, 3.00 in. W x 3.00 in. H x 2.00 M L

SKU # 29843001748
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wiring Duct
Wall Type: Slotted
Nominal Width: 3.00 in.
Nominal Height: 3.00 in.
Nominal Length: 2m
Color: Gray
Material: Vinyl
Wall Opening Size: 0.20 in. (5.0mm) Slot
Wall Opening Spacing: 0.49 in. (12.5mm) O.C.
Temperature Rating - max: 65.5°C (150°F)
Flammability Rating: UL 94 V-0