Menu Search
WIELAND ELECTRIC #34.286.5037.0

Wiring Duct, A-slot, 2m L x 1.5 in. W x 2 in. H

SKU # 29843001729
Type: Wiring Duct
Wall Type: A-slot
Nominal Width: 1.5 in.
Nominal Height: 2 in.
Nominal Length: 2m
Color: Gray
Material: Rigid Vinyl
Temperature Rating - max: 140°F (60°C)
Flammability Rating: UL-94V-0
Listings: cUL-Recognized, CSA Certified