Menu Search
WIELAND ELECTRIC #DNG50025G

Electro-Duct Wiring Duct Slotted 1.00 x 2.00

SKU # 82984300064
Type: Wiring Duct
Wall Type: Slotted
Nominal Width: 1 in.
Nominal Height: 2
Nominal Length: 6
Color: Gray
Material: PVC
Mounting: Slots, 0.14 in. in.x0.65 in. in.