You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COOPER WIRING #TR1107GY-BOX

Receptacle, Tamper-Resistant Duplex; 15A; 125V; 2P; 3 Wires; Grounding; 5-15R; Gray

SKU # 03266466512
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Gray
Type: Tamper-Resistant Decorator Duplex Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Grade: Residential
Wiring: Side and Push
Material: Thermoplastic