Menu Search
COOPER WIRING #TR1107BKBXSP

Receptacle, Tamper-Resistant Duplex; 15A; 125V; 2P; 3 Wires; Grounding; 5-15R; Brown

SKU # 03266467370
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Type: Tamper-Resistant Decorator Duplex Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Grade: Residential
Wiring: Side and Push
Material: Thermoplastic