Menu Search
HUBBELL #HBL9367

Wiring Device-Kellems Straight Blade Receptacle, 250V, 50A, 2P, 3Wires

SKU # 78358501527
Type: Straight Blade Receptacle
Amperage: 50A
Voltage: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 6-50R
Material: Thermoplastic
Color: Black
Application Grade: Industrial
Wiring Method: Back and Side

HUB HBL9367