Menu Search

LEGRAND - PASS & SEYMOUR #88520LA

TradeMaster® Decorator Duplex Light Almond 20A 125V AC 2P

SKU: 78500726900
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Decorator Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Light Almond
Grade: Residential
Wiring: Push-in & Side
Description
Duplex and Single Receptacles: Type - Decorator Duplex; Rating - Amps - 20A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - Light Almond; Grade - Residential; Wiring - Push-in & Side; Manufacturer Brand - TradeMaster