Menu Search
LEGRAND - PASS & SEYMOUR #TR5252-W

Decorator Duplex, Tamper Resistant White 15A 125V AC 2P

SKU # 78500703464 Manufacturer Series: TR5252
Type: Decorator Duplex, Tamper Resistant
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Material: Nylon Face, Thermoplastic Body
Color: White
Application Grade: Specification
Wiring Method: Back and Side

Duplex and Single Receptacles: Type - Decorator Duplex, Tamper Resistant; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - White; Grade - Specification; Wiring - Back and Side; Material - Nylon Face, Thermoplastic Body; Manufacturer Model - TR5252