Menu Search
LEGRAND - PASS & SEYMOUR #TR26262-W

Receptacle, Decorator Duplex; 125V AC; 15A; White

SKU # 78500727728 Manufacturer Series: TR26262
Type: Decorator Duplex, Tamper Resistant
Amperage: 15A
Voltage: 125V AC
Ground: Grounding
Color: White
Application Grade: Specification
Wiring Method: Back and Side

Additional Info: HxWxD: 3.28x1.32x0.83 in.