Menu Search
LEGRAND - PASS & SEYMOUR #TR26342

Duplex Receptacle, 125VAC, 20A, 2P, 3W, Nylon

SKU # 78500703490
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Decorator Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Auto/Positive Ground
NEMA: 5-20R
Color: Brown
Grade: Specification
Wiring: Side
Material: Nylon

Corrosion-resistant plated-steel mounting strap, durable nylon faces and triple-wipe power contacts combine with tamper-resistant shutters to deliver safe and reliable performance. Ergonomic decorator-style offers a sleek design, while giving the same performance and ease of installation as standard Pass and Seymour devices. Tamper resistant feature helps you comply with 2014 NEC Article 406.12 and get the job done right. Tri-drive, backed-out terminal screws also save installation time.