Menu Search
LEGRAND - PASS & SEYMOUR #TRIG26262-HGW

Receptacle, Decorator Duplex; 2 Pole; 3 Wire; 15A; White

SKU # 78500701258 Manufacturer Series: TRIG26262-HG
Type: Decorator Duplex
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA Configuration: 5-15R
Material: Nylon Face
Color: White
Application Grade: Hospital
Wiring Method: Back and Side

Additional Info: Heavy Duty