Menu Search
LEGRAND - PASS & SEYMOUR #TRIG8200-W

Receptacle, Duplex; 2 Pole; 3 Wire; 15A; White

SKU # 78500701241 Manufacturer Series: TRIG8200
Type: Duplex
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA Configuration: 5-15R
Color: White
Application Grade: Hospital
Wiring Method: Back and Side

Additional Info: Heavy Duty