Menu Search
LEGRAND - PASS & SEYMOUR #26652-BK

Receptacle, Decorator Duplex; 2 Pole; 3 Wire; 15A; Black

SKU # 78500778586 Manufacturer Series: 26652
Type: Decorator Duplex
Amperage: 15A
Voltage: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 6-15R
Material: Nylon Face
Color: Black
Wiring Method: Back and Side

Additional Info: Heavy Duty