Duplex Receptacle, 20A, 5-20R, 2P, 3W, 125VAC, Grounding, Gray, Hospital Grade

SKU: 78500730721
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Gray
Grade: Hospital
Wiring: Back and Side
Material: Nylon Face, PVC Body
Manufacturer Brand: Pass & Seymour
Manufacturer Model: PS8300-HS
Adding a smooth face to our rugged Heavy-Duty Receptacle means less dirt-catching crevices and less cleaning. These receptacles provide the same durable features including brass straps for strength, triple-wipe brass power contacts for retention, and screw-pressure-plate back wiring for fast installation.
Additional Info: Heavy Duty, Operating Temperature: -40 to 60 deg C