Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Duplex Receptacle, 20A, 5-20R, 2P, 3W, 125VAC, Grounding, Light Almond, Back and Side Wiring

SKU: 78500730661
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Decorator Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Light Almond
Grade: Hospital
Wiring: Back and Side
Material: Nylon Face, PVC Body
Manufacturer Brand: Pass & Seymour
Manufacturer Model: 26362
The smooth style fits in anywhere - and that beauty isn't just skin-deep. The face is impact-resistant nylon, and a heavy gauge, plated strap locks into the receptacle assembly to fight pull-outs. One-piece, triple-wipe brass contacts also help ensure long service life. Installation's easy, thanks to auto-ground and screw-pressure-plate back wiring (with side wiring optional).
Additional Info: Heavy Duty, Operating Temperature: -40 to 60 deg C