Menu Search
LEGRAND - PASS & SEYMOUR #PTTR8300-RED

Receptacle, Duplex; 2 Pole; 3 Wire; 20A; Red

SKU # 78500701354
Type: Duplex
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Material: Nylon Face, PVC Body
Color: Red
Application Grade: Hospital
Wiring Method: Back and Side

Additional Info: Operating Temperature: -40 to 60 deg C