Menu Search
LEGRAND - PASS & SEYMOUR #TRIG8300-RED

Receptacle, Duplex; 2 Pole; 3 Wire; 20A; Red

SKU # 78500701249 Manufacturer Series: TRIG8300
Type: Duplex
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA Configuration: 5-20R
Color: Red
Application Grade: Hospital
Wiring Method: Back and Side

Additional Info: Heavy Duty