(0)

LEGRAND - PASS & SEYMOUR #5262-RED

Duplex, Standard Red 15A 125V AC 2P

SKU: 78500752629
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Red
Grade: Specification, Extra-Hard Use
Wiring: Back & Side
Description
Duplex and Single Receptacles: Type - Duplex, Standard; Rating - Amps - 15A; Rating - Volts - 125V AC; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15R; Color - Red; Grade - Specification, Extra-Hard Use; Wiring - Back & Side