Menu Search
LEGRAND - PASS & SEYMOUR #CRB5262-W

Receptacle, Duplex; 15A; Specification, Construction Grade; White

SKU # 78500721016
Type: Duplex, Standard
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Material: Nylon Face, Thermoplastic Body
Color: White
Application Grade: Specification, Construction
Wiring Method: Back & Side