Menu Search
LEGRAND - PASS & SEYMOUR #TR63-HRED

Receptacle, Duplex Tamper Resistant; 2 Pole; 3 Wire; 20A; Red

SKU # 78500714526 Manufacturer Series: TR63-H
Type: Duplex, Tamper Resistant
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Color: Red
Application Grade: Hospital
Wiring Method: Back & Side

Additional Info: Mechanical Shutter System