Menu Search
LEGRAND - PASS & SEYMOUR #26262-HGRED

Receptacle, Decorator Duplex; 125V AC; 15A; Hospital Grade; Red

SKU # 78500778480 Manufacturer Series: 26262
Type: Decorator Duplex
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Color: Red
Application Grade: Hospital
Wiring Method: Back & Side