Menu Search

LEGRAND - PASS & SEYMOUR

Receptacle, Decorator Duplex; 125V AC; 15A

(0 Product Options) Manufacturer Series: TR26252
  • Type: Decorator Duplex, Tamper Resistant
  • Amperage: 15A
  • Voltage: 125V AC
  • Number of Poles: 2P
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Decorator Duplex, Tamper Resistant
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Material: Nylon Face, Thermoplastic Body
Application Grade: Commercial
Wiring Method: Back and Side