Menu Search
LEGRAND - PASS & SEYMOUR #TR26362-LA

Receptacle, Decorator Duplex; 125V AC; 20A; Light Almond

SKU # 78500727735 Manufacturer Series: TR26362
Type: Decorator Duplex, Tamper Resistant
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Material: Thermoplastic
Color: Light Almond
Application Grade: Specification
Wiring Method: Back & Side

Additional Info: Mechanical Shutter System. Screw Pressure Plate Ground Terminal