The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
LEGRAND - PASS & SEYMOUR #TRIG26262-HGLA

Receptacle, Decorator Duplex; 2 Pole; 3 Wire; 15A; Light Almond

SKU # 78500701292 Manufacturer Series: TRIG26262-HG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Decorator Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-15R
Color: Light Almond
Grade: Hospital
Wiring: Back and Side
Material: Nylon Face

Additional Info: Heavy Duty