Menu Search
LEGRAND - PASS & SEYMOUR #IG26262-HGRED

Receptacle, Decorator Duplex; 2 Pole; 3 Wire; 15A; Red

SKU # 78500726570 Manufacturer Series: IG26262-HG
Type: Decorator Duplex
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA Configuration: 5-15R
Material: Nylon Face, PVC Body
Color: Red
Application Grade: Hospital
Wiring Method: Back and Side

It is easy to clean the smooth, tough nylon faces on these isolated ground receptacles. I And the receptacles are easy to install, too. They feature tri-drive terminal and mounting screws, auto-ground and the exclusive P&S screw-pressure plate back wiring system (which also supports side wiring). A sturdy, corrosion-resistant strap locks into the receptacle body for added strength.

Additional Info: Heavy Duty, Operating Temperature: -40 to 60 deg C