Menu Search
LEGRAND - PASS & SEYMOUR #26252-GRY

Receptacle, Decorator Duplex; 2 Pole; 3 Wire; 15A; Gray

SKU # 78500778454
Type: Decorator Duplex
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Color: Gray
Application Grade: Specification
Wiring Method: Back & Side