Menu Search
LEGRAND - PASS & SEYMOUR #PTTR26362-HGGRY

Receptacle, Decorator Duplex; 2 Pole; 3 Wire; 20A; Gray

SKU # 78500700864 Manufacturer Series: PlugTail TR26362-HG
Type: Decorator Duplex
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Material: Nylon Face, PVC Body
Color: Gray
Application Grade: Hospital
Wiring Method: PlugTail Connector

Factory-terminated devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each extra heavy-duty receptacle. The connector simply snaps into the back of the device - no fussing with wires, stripping, or tightening screws. PlugTail devices are finger safe with no exposed terminals, so taping is not required.

Additional Info: Operating Temperature: -40 to 60 deg C