Menu Search
LEGRAND - PASS & SEYMOUR #TRIG26362-HG

Receptacle, Decorator Duplex; 2 Pole; 3 Wire; 20A; Orange

SKU # 78500701253 Manufacturer Series: TRIG26263-HG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Decorator Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-20R
Color: Orange
Grade: Hospital
Wiring: Back and Side
Material: Nylon Face

Additional Info: Heavy Duty