Menu Search
LEGRAND - PASS & SEYMOUR #TR26362-HGRED

Receptacle, Decorator Duplex; 2 Pole; 3 Wire; 20A; Red

SKU # 78500727747 Manufacturer Series: TR26362-HG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Decorator Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Red
Grade: Hospital
Wiring: Back and Side
Material: Nylon

Sleek, ergonomic Decorator-style matches other Decorator devices while giving the same performance and ease of installation as our standard tamper-resistant devices. The thermoplastic dual mechanical shutter system helps prevent children from sticking objects into the receptacle. They feature screw-pressure-plate back wiring and a back wire clamp on the ground terminal.

Additional Info: Heavy Duty, Operating Temperature: -40 to 60 deg C