Menu Search
Duplex and Single Receptacles Receptacle, Decorator Duplex; 2 Pole; 3 Wire; 20A; White
LEGRAND - PASS & SEYMOUR #26342-W

Receptacle, Decorator Duplex; 2 Pole; 3 Wire; 20A; White

SKU # 78500778524
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Decorator Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: White
Grade: Specification
Wiring: Side