Menu Search
LEGRAND - PASS & SEYMOUR #TR26352-W

Receptacle, Decorator Duplex; 2 Pole; 3 Wire; 20A; White

SKU # 78500700845 Manufacturer Series: TR26352
Type: Decorator Duplex, Tamper Resistant
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Material: Nylon Face, Thermoplastic Body
Color: White
Application Grade: Specification
Wiring Method: Back and Side